Shop All Computer Bags & Sleeves
Mobile Edge
Mobile Edge Slipsuit - Macbook, MESSM5-13
Mfr # MESSM5-13
Zoro # G5182223
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.2"
- Style Sleeve
- Width 13.7"
- Compatibility Apple - MacBook, MacBook Pro, MacBook Air
- Depth 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # MESSM5-13
- Zoro # G5182223
- UPC # 871981003331
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Height | 10.2" |
Width | 13.7" |
Depth | 1.5" |
Details
Style | Sleeve |
Compatibility | Apple - MacBook, MacBook Pro, MacBook Air |
Product Type | Carrying Case |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Mini-Cube 4" 200W Bookshelf Speakers (Black) (PCB4BK)
- NOCO USB-C Charger, For 65W USB-C Charger (U65)
- ADVANTECH 5Ge+1G Sfp Unmanaged Ind. Poe Switch W/T, EKI-2706G-1GFPI-BU (EKI-2706G-1GFPI-BU)
- MIGHTY MAX BATTERY 12 VOLT 35 AH GEL BATTERY - 2 PACK (ML35-12GELMP21)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- BUGATTI Carrying Case (Backpack) for 15.6" Notebook - Black (BUGBKP106BK)
- LENOVO IDEA 15.6 Toploader T210 Grey-ROW, GX40Q17231 (GX40Q17231)
- TARGUS 14" Slipskin Sleeve Black, TSS932 (TSS932)
- TARGUS TopLoad16" Classsic Notebook, TCT027US (TCT027US)
- INCASE Hardshell Dot Case For 13-inch Apple Macbook Air M2 2022, Clear (INMB200749-CLR)
- Mobile Edge Computer Bags & Sleeves