Shop All Tablet Cases
Mobile Edge
Mobile Edge Slipsuit - Macbook, MESSM18-13
Mfr # MESSM18-13
Zoro # G5308607
$29.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 13.7"
- Height 10.2"
- Material Ethylene Vinyl Acetate (EVA)
- Color Blue
- Style Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mobile Edge
- MFR # MESSM18-13
- Zoro # G5308607
- UPC # 871981004482
- Country of Origin China
- Category Tablet Cases
Dimensions
Width | 13.7" |
Height | 10.2" |
Depth | 1.5" |
Details
Material | Ethylene Vinyl Acetate (EVA) |
Color | Blue |
Style | Sleeve |
Product Type | Carrying Case |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM USB Flash Drive, 16GB, PK5 (99810)
- PYRAMID 300 Watts 3-Way Mini Box Speaker System (2060)
- OTTERBOX Defender Pro Case For Apple Iphone 12 / 12 Pro, Black (77-66213)
- VIEWSONIC Viewsonic Universal Projector Ceiling Mount (PJ-WMK-007)
- MOBILE EDGE Multi-Tool Tech Pen – Twist Pe, MEASPM3 (MEASPM3)
- TARGUS Safe Fit Univ 9-11in Tablet Case BK (THZ785GL)
- LOGITECH Combo Touch iPad Pro 12.5 (920-010119)
- TARGUS Click In Case Ipad 7 10.2 Blk (THZ850GL)
- TARGUS Commgrade TBltcase Hp Elite (THZ811GLZ)
- SOLO Urban Ultra Multicase, 17.3, 17 x 4 x 12 1/4, Black (UBN300-4)
- TECH THEORY Trifold Case for iPad Air 2 Dark Blue (TTIPADA2BLU)
- Mobile Edge Tablet Cases