Shop All Computer Bags & Sleeves
Mobile Edge
Mobile Edge Slipsuit - Eva Sle, MESS18-16
Mfr # MESS18-16
Zoro # G5179335
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Ethylene Vinyl Acetate (EVA)
- Product Type Carrying Case
- Style Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # MESS18-16
- Zoro # G5179335
- UPC # 871981004475
- Country of Origin China
- Category Computer Bags & Sleeves
Details
Color | Silver |
Material | Ethylene Vinyl Acetate (EVA) |
Product Type | Carrying Case |
Style | Sleeve |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE A/V Cable, 2 RCA M/M, 35ft (2867)
- THE MIGHTY BADGE Badge, Capri Gemstone, Blank Legend, PK10 (905930)
- FELLOWES Gel Wrist Support w/Attached Mouse Pad, Blue (9182201)
- MONOPRICE HDMI Cable, High Speed, Black, 6ft., 28AWG (3992)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- MOBILE EDGE Mobile Edge - Scanfast Briefcase 2.0 - 16In, 17In Mac - Black (MESFBC2.0)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- TARGUS 3D Protection Case For Dell Venue 11 And Latitude 11 Black 11 (THZ632US)
- B & W NORTH AMERICA B&W North America 6700 - B - SI Outdoor Case; Foam (6700/B/SI)
- INCASE Hardshell Dot Case For Apple Macbook Pro 16 2021, Clear (INMB200722-CLR)
- AIDATA CORP CO LTD Aidata USA ISP502CWB Clear SpinStand (Gray/Black Ring) for iPad 2; 3 & 4 (ISP502CWB)
- Mobile Edge Computer Bags & Sleeves