Shop All Computer Bags & Sleeves
Mobile Edge
Mobile Edge Slipsuit - Eva Sle, MESS1-14
Mfr # MESS1-14
Zoro # G5181986
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Zipper
- Width 14.2"
- Material Neoprene
- Compartment Height 9.50"
- Style Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # MESS1-14
- Zoro # G5181986
- UPC # 871981002105
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Width | 14.2" |
Compartment Height | 9.50" |
Compartment Depth | 1" |
Height | 11.2" |
Depth | 1.5" |
Compartment Width | 13.30" |
Details
Closure Type | Zipper |
Material | Neoprene |
Style | Sleeve |
Product Type | Carrying Case |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Bluetooth Speaker, PWPBT75BL (PWPBT75BL)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Replacement UPS Battery for Power Patrol SLA1116 (ML18-1221165)
- ZEUS BATTERY PRODUCTS 1/2AA 3.6V 1.2Ah LISOCL2 (ZEUS ER14250)
- ILC Replacement For BATTERY LCPLC702 (LCPLC-702)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- EVERKI USA Sometimes A Little Can Go A Long Way. Slim, Small, And Conservatively (EKP118)
- UNIDEN Uniden LC150-B Carry Case for SC150 (LC150-B)
- TARGUS Metro Rolling NB Case, TBR003US (TBR003US)
- SAMSONITE Modern Utiltiy Messenger Bag (89579-5794)
- ATLAS Atlas ATLSCK40 Professional One Column Trolley Wheeled Laptop Backpack (ATLSCK40)
- Mobile Edge Computer Bags & Sleeves