Shop All Tablet Cases
Mobile Edge
Mobile Edge Neogrid Sleeve For
Mfr # MESST1100
Zoro # G5330632
$18.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8"
- Height 10"
- Compartment Width 7.50"
- Compartment Height 9.50"
- Closure Type Hook & Loop Fastener
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mobile Edge
- MFR # MESST1100
- Zoro # G5330632
- UPC # 871981010933
- Country of Origin China
- Category Tablet Cases
Dimensions
Width | 8" |
Height | 10" |
Compartment Width | 7.50" |
Compartment Height | 9.50" |
Compartment Depth | 0.40" |
Depth | 0.5" |
Details
Closure Type | Hook & Loop Fastener |
Style | Sleeve |
Product Type | Carrying Case |
Compatibility | Apple - iPad, Asus - Eee Pad Transformer, Samsung - Galaxy Tab, Note, Lenovo - IdeaTab |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Motorola Nntn7038b (NNTN7038B MOTOROLA)
- ILC Replacement for Hitachi Ux21516 Lamp & Housing (UX21516 LAMP & HOUSING HITACHI)
- MIGHTY MAX BATTERY 12V 9AH for Razor e200 / e200s / e225 / e300 / e300s / e325 - 2 Pack (ML9-12MP25112472)
- DURACELL Duracell Optimum Extra Life Battery AA Alkaline Battery, 6 PK (OPT1500B6)
- MOBILE EDGE Multi-Tool Tech Pen – Twist Pe, MEASPM3 (MEASPM3)
- KENSINGTON BlackBelt Rugged Carrying Case Microsoft Surface Pro 9 Tablet, Stylus (K62539WW)
- URBAN ARMOR GEAR Metropolis Folio Case for Apple iPad 10.2, Black (121916114040)
- ASHTEAD RETAIL & WHOLESALE Tuff Luv F1-66 Armour Guard Case & Stand with Shoulder Strap for Apple iPad Pro 10.5 - Black (F1_66)
- TARGUS Tagus Healthcare Case For Dell Latitude 7210/7200 2-In-1 [White] 12.3 (THZ800GLZ)
- TARGUS Click In Case Ipad 7 10.2 Blk (THZ850GL)
- LOGITECH Combo Touch iPad Pro 12.5 (920-010119)
- Mobile Edge Tablet Cases