Shop All Tablet Cases
Mobile Edge
Mobile Edge Express 15.6" 2.0
Mfr # MEEN216
Zoro # G5326877
$36.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 15.5"
- Height 12.3"
- Material 1680D Ballistic Nylon
- Color Black
- Product Type Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mobile Edge
- MFR # MEEN216
- Zoro # G5326877
- UPC # 871981006097
- Country of Origin China
- Category Tablet Cases
Dimensions
Width | 15.5" |
Height | 12.3" |
Length | 15.5" |
Depth | 3" |
Details
Material | 1680D Ballistic Nylon |
Color | Black |
Product Type | Carrying Case |
Style | Briefcase |
Compatibility | Microsoft - Surface Pro 3, HP - Revolve |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE DVI-I to DVI-D Dual Link Adapter, F/M (P118-000)
- ILB GOLD Replacement For Oreck Av-701 / Av-701B Vacuum 5Ah Agm With F1 Terminals Battery (WX-65B8-6)
- BLACK BOX Compact Vga Video Splitter, 2-Channel (AC1056A-2)
- MONOPRICE 3.5mm S Plug to 3.5mm M Jack, Metal (7160)
- MOBILE EDGE Multi-Tool Tech Pen – Twist Pe, MEASPM3 (MEASPM3)
- LOGITECH Combo Touch iPad Pro 11 inch (920-010165)
- SOLO Urban Universal Tablet Sling for 8.5in. to 11in. Tablets, Gray (UBN210-10)
- PITAKA FlipBook Case White for iPad 11 (KOD2301P)
- NATICO Natico 60-IM360-NBL IPAD MINI 360 CASE; FAUX; NAVY BLUE (60-IM360-NBL)
- TARGUS Hand Strap For Safeport Rugged Tablet Case (THA100GLZ)
- COMPULOCKS 3M Plate Removal Tool +C81 (3MRMV)
- Mobile Edge Tablet Cases