Shop All Computer Bags & Sleeves
Mobile Edge
Mobile Edge -Chromebook / Surf
Mfr # MEEN211
Zoro # G5179247
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.3"
- Style Briefcase
- Depth 2.5"
- Width 13"
- Product Type Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # MEEN211
- Zoro # G5179247
- UPC # 871981006325
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Height | 9.3" |
Depth | 2.5" |
Width | 13" |
Length | 13" |
Details
Style | Briefcase |
Product Type | Carrying Case |
Color | Black |
Material | 1680D Ballistic Nylon |
Compatibility | Microsoft - Surface Pro 3, HP - Revolve |
Description
This Mobile Edge carrying case is made of 1680D Ballistic Nylon and is designed to fit a Chromebook / Surf. It has a height of 9.3", a depth of 2.5", a width of 13", and a length of 13". The case is black in color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Ritar RT645 + 6V Charger (ML4-6CHRGR129)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for SigmasTek EB645 (ML4-645104026)
- EDWARDS SIGNALING Battery, Sealed lead acid, 12V, 4Ah, Spade (12V4A)
- UPG Sealed Lead Acid Battery, 12 V, 12Ah, UB12120, F1 Faston Tab Terminal, AGM Type (D5744)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- PREFERRED NATION Preferred Nation 6113.Blk Columbia Vertical Laptop Messenger - Black (6113.Blk)
- PLANAR 22In Wide Monitor (998-2120-00)
- SECURE Secure ARMS-M-B Skin Protection Sleeve For Arms; Brown; Medium (ARMS-M-B)
- TARGUS Urban Sleeve Black 15.6 (TBS933GL)
- AIDATA CORP CO LTD Aidata USA ISP502CWB Clear SpinStand (Gray/Black Ring) for iPad 2; 3 & 4 (ISP502CWB)
- Mobile Edge Computer Bags & Sleeves