Shop All Computer Bags & Sleeves
This Product is Discontinued
Mobile Edge
Mini Chromebook/, MEMMS7 (Discontinued)
Mfr # MEMMS7
Zoro # G5181593
This Product is Discontinued
Key Features
- Style Messenger
- Compartment Depth 2"
- Product Type Carrying Case
- Compartment Height 12.80"
- Compartment Width 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # MEMMS7
- Zoro # G5181593
- UPC # 871981001870
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Compartment Depth | 2" |
Compartment Height | 12.80" |
Compartment Width | 9" |
Width | 11.5" |
Height | 13" |
Depth | 3.5" |
Details
Style | Messenger |
Product Type | Carrying Case |
Material | Ballistic Nylon |
Compatibility | Notebook up to - 14.1" Display Screen, Tablet PC or Portable DVD/Media Player |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.