Shop All Tablet Cases
Mobile Edge
Mini Chromebook/, MEMMS2
Mfr # MEMMS2
Zoro # G5332206
$41.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 13"
- Height 11.5"
- Material Ballistic Nylon
- Product Type Carrying Case
- Compartment Height 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mobile Edge
- MFR # MEMMS2
- Zoro # G5332206
- UPC # 871981001863
- Country of Origin China
- Category Tablet Cases
Dimensions
Width | 13" |
Height | 11.5" |
Compartment Height | 9" |
Compartment Width | 12.80" |
Depth | 3.5" |
Compartment Depth | 2" |
Details
Material | Ballistic Nylon |
Product Type | Carrying Case |
Style | Messenger |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGOGUYS Avid Education 1 Time Use Siliconeearbud (1AE215HPBLKSTK)
- DURACELL Specialty Home Medical Batteries (MN9100B2PK04)
- ILC Replacement For ENERGIZER EN529 (EN529)
- REED INSTRUMENTS Windshield Ball for Sound Level Meters. Compatible with 1/2" microphones. (REED-WB)
- MOBILE EDGE Multi-Tool Tech Pen – Twist Pe, MEASPM3 (MEASPM3)
- LOGITECH Combo Touch iPad Pro 11 inch (920-010165)
- GUMDROP CASES Droptech Clear For Ipad 10.2 7Th Gen - B (01A001)
- URBAN ARMOR GEAR Metropolis Case for Apple iPad Pro 12.9 2022 / 2021, Black (122946114040)
- TARGUS Tagus Healthcare Case For Dell Latitude 7210/7200 2-In-1 [White] 12.3 (THZ800GLZ)
- KENSINGTON BlackBelt Rugged Carrying Case Microsoft Surface Pro 9 Tablet, Stylus (K62539WW)
- LOGITECH Ipad 7Thgen Slimfolio Graphite (920-009473)
- Mobile Edge Tablet Cases