Shop All Tablet Cases
Mobile Edge
Mini Chromebook/, MEMMS0
Mfr # MEMMS0
Zoro # G5329126
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11.5"
- Height 13"
- Material Ballistic Nylon
- Compartment Width 9"
- Style Messenger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mobile Edge
- MFR # MEMMS0
- Zoro # G5329126
- UPC # 871981001856
- Country of Origin China
- Category Tablet Cases
Dimensions
Width | 11.5" |
Height | 13" |
Compartment Width | 9" |
Compartment Height | 12.80" |
Depth | 3.5" |
Compartment Depth | 2" |
Details
Material | Ballistic Nylon |
Style | Messenger |
Product Type | Carrying Case |
Description
The MOBILE EDGE brand Mini Chromebook/MEMMS0 is a carrying case made of ballistic nylon with a width of 11.5", height of 13", depth of 3.5", and a compartment width of 9", compartment height of 12.80", and compartment depth of 2".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Universal Flat TV Wall Mount, 61" to 102" LCD/Plasma Screen, 350 lb. Capacity (SF680)
- ILC Replacement for Medtronic Lifepak 500 Battery (LIFEPAK 500 BATTERY MEDTRONIC)
- MIGHTY MAX BATTERY YTX4L-BS Replacement for Scooter HONDA NN50MD Gyro 50CC 84 (YTX4L-BS111111381111111331)
- SANOXY 3 Fans USB Cooler Cooling Pad Stand LED Light For Laptop PC Notebook (LT-COOL-CLR)
- MOBILE EDGE Multi-Tool Tech Pen – Twist Pe, MEASPM3 (MEASPM3)
- TARGUS 17" notebook slip case, CVR217 (cvr217)
- SAMSILL Leather Zip Padfolio Black, 71720 (71720)
- TARGUS Hand Strap For Safeport Rugged Tablet Case (THA100GLZ)
- TARGUS Scratch Resistant Screenprtctr, AWV330GL (AWV330GL)
- SOLO Active Slim Case for iPad Air, Black (ACV231-4)
- KENSINGTON BlackBelt Rugged Carrying Case Microsoft Surface Pro 9 Tablet, Stylus (K62539WW)
- Mobile Edge Tablet Cases