Shop All Computer Bags & Sleeves
Mobile Edge
Large Accessory Dittie Travel, ME-SUMO58722
Mfr # ME-SUMO58722
Zoro # G5182643
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Suede
- Color Red
- Height 6"
- Width 8"
- Product Type Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # ME-SUMO58722
- Zoro # G5182643
- UPC # 898802001406
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Height | 6" |
Width | 8" |
Depth | 2.5" |
Details
Material | Suede |
Color | Red |
Product Type | Carrying Case |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Privacy Filter 21.5In Unframed Ws 16:9 (PF215W9B)
- ILC Replacement for Sentry 640 Emergency Lighting 4.5ah AGM With F1 Terminals Battery (640 EMERGENCY LIGHTING 4.5AH AGM WITH F1 TERMINAL)
- ADD-ON 3M Dp M/M White Cbl (DISPLAYPORT1FW)
- MIGHTY MAX BATTERY YTX24HL-BS Battery for ATV Motorcycle Snowmobile Utility Vehicle (YTX24HL-BS99)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- EPSON Soft Carrying Case Pl 1940W/1945W/1950/1955/1960/1965 (V12H001K65)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products EBGH Travel Bags and Cases 39 in. Long Padded Carry Case- Black (EBGH)
- KENSINGTON Simply Portable - SP17 Classic Laptop Sl (K62567USA)
- DYMO Rhino 4200 Case Kit (1835374)
- ATLAS Atlas ATLSCK40 Professional One Column Trolley Wheeled Laptop Backpack (ATLSCK40)
- Mobile Edge Computer Bags & Sleeves