Shop All Tablet Cases
Mobile Edge
Large Accessory Dittie Travel, ME-SUMO58702
Mfr # ME-SUMO58702
Zoro # G5326432
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8"
- Height 6"
- Color Black
- Product Type Carrying Case
- Depth 2.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mobile Edge
- MFR # ME-SUMO58702
- Zoro # G5326432
- UPC # 898802001383
- Country of Origin China
- Category Tablet Cases
Dimensions
Width | 8" |
Height | 6" |
Depth | 2.5" |
Details
Color | Black |
Product Type | Carrying Case |
Closure Type | Zipper |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY Exit Sign Battery 6V 4.5Ah backup - 2 Pack (ML4-6MP21910620)
- BATTERY CLERK AJC® APC Smart-UPS 2200XL 12V 18Ah UPS Battery (APC-SMARTUPS 2200XL)
- ZEUS BATTERY PRODUCTS 12Ah 12V Nb Sealed Lead Acid Battery (PC12-12NB)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH Battery for Polaris Ranger, RZR 2010 - 2011 (YTX12-BS101)
- MOBILE EDGE Multi-Tool Tech Pen – Twist Pe, MEASPM3 (MEASPM3)
- PITAKA MagEZ Case Pro Black/Grey Twill for iPad Pro 12.9 2022 (MES2103)
- A.W. PERKINS A.W. Perkins Creosote Remover-1 Quart; Case Of 6 AW-1006 (23910)
- GUMDROP CASES Droptech Clear For Ipad 10.2 7Th Gen - B (01A001)
- LATICO LEATHER IPAD 360 CASE FAUX GREEN (60-I360-GN)
- COMPULOCKS 3M Plate Removal Tool +C81 (3MRMV)
- PITAKA FlipBook Case White for iPad 11 (KOD2301P)
- Mobile Edge Tablet Cases