Shop All Tablet Cases
Mobile Edge
Ladies 14.1" Ult, METBC8
Mfr # METBC8
Zoro # G5327446
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 17.3"
- Height 16"
- Color Espresso
- Closure Type Zipper
- Depth 4.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mobile Edge
- MFR # METBC8
- Zoro # G5327446
- UPC # 871981000514
- Country of Origin China
- Category Tablet Cases
Dimensions
Width | 17.3" |
Height | 16" |
Depth | 4.8" |
Compartment Height | 10" |
Compartment Depth | 2" |
Compartment Width | 12.30" |
Details
Color | Espresso |
Closure Type | Zipper |
Product Type | Carrying Case |
Style | Briefcase |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORTHO BACKPK SPRYR SERVC KIT (184348)
- BITTEL Wall Mount Kit, Black (WMK (BK))
- OTTERBOX Alpha Flex Screen Protector For Samsung Galaxy S23 , Clear (77-91267)
- K2 ENERGY K2C24V2A 24V 2Ah LiFePO4 Smart Charger with Alligator Clips (K2C24V2A03)
- MOBILE EDGE Multi-Tool Tech Pen – Twist Pe, MEASPM3 (MEASPM3)
- TARGUS Click In Case Ipad 7 10.2 Blk (THZ850GL)
- SOLO Urban Ultra Multicase, 17.3, 17 x 4 x 12 1/4, Black (UBN300-4)
- PITAKA MagEZ Case Pro Overture for iPad Pro 12.9 2022 (KPD2304P)
- LOGITECH Combo Touch iPad Pro 11 inch (920-010165)
- URBAN ARMOR GEAR Metropolis Case for Apple iPad Pro 12.9 2022 / 2021, Black (122946114040)
- TARGUS VersaVu Case for iPad 8th, 7th Gen, Viol (THZ86307GL)
- Mobile Edge Tablet Cases