Shop All Computer Bags & Sleeves
Mobile Edge
Ladies 14.1" Ult, METBC1
Mfr # METBC1
Zoro # G5182984
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compartment Height 2.30"
- Compartment Depth 12.50"
- Depth 17.3"
- Width 16"
- Height 4.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # METBC1
- Zoro # G5182984
- UPC # 871981000507
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Compartment Height | 2.30" |
Compartment Depth | 12.50" |
Depth | 17.3" |
Width | 16" |
Height | 4.5" |
Compartment Width | 11" |
Details
Product Type | Carrying Case |
Material | Faux Croc |
Color | Black |
Compatibility | Notebooks |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSOP Rest, Wrist, Mouse, Adj, Cbt (26226)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Rechargable Game Deer Feeder Predator Caller Battery (ML4-691711111111)
- CLUB 3D B.V Hdmi 2.1 Ultra High Speed Cable 2M/6, 56F (CAC-1372)
- MONOPRICE USB 2.0 Cable, 10 ft.L, Black (5139)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- STARLINKS Starlinks EC3 Once Upon A Time Cameo (EC3)
- CAMO Camo AED2-UCAMO Amazon Echo Dot 2nd Generation Skin - Urban Camo (AED2-UCAMO)
- TARGUS 16" CityLite Laptop Case, TBT053US (TBT053US)
- TARGUS Citygear Tcg717Gl Carry (TCG717GL)
- WINGO Wingocase, Universal 14 In 1 Travel Kit, Black (102-T7208-04)
- Mobile Edge Computer Bags & Sleeves