Shop All Book Bags & Backpacks
Mobile Edge
I.D. Sentry Wall, MEWSS-PW
Mfr # MEWSS-PW
Zoro # G5190596
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Color Black
- Width 8.8 in
- Depth 0.8 in
- Application Business Card
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mobile Edge
- MFR # MEWSS-PW
- Zoro # G5190596
- UPC # 871981002365
- Country of Origin China
- Category Book Bags & Backpacks
Dimensions
Width | 8.8 in |
Depth | 0.8 in |
Height | 4.3 in |
Details
Material | Leather |
Color | Black |
Application | Business Card |
Item | Passport Wallet |
Compatibility | Credit Card, Passport |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILSON JONES Sheet Protector Set, 8 Tabs, Multicolor (W55115A)
- ASP Parts Requisition Forms, 4 1/4" X 6", 100 Per Pad, 1 Pad Per Pack (617)
- BLACK N RED 5-3/4 x 8-1/4" Black Notebook, 70 Sheets (JDK400065000)
- ACCO Quartet® Class 3 Laser Pointer w/ Pocket Clip, Metallic Blue, 500-yds (MP1650Q)
- MOBILE EDGE 17.3 in. ScanFast Checkpoint Friendly Backpack 2.0- Black (MESFBP2.0)
- MOBILE EDGE Smartpack 15.6", MEBPSP6 (MEBPSP6)
- MOBILE EDGE Alienware Vindicator Slim Carr (AWVSC14)
- PLASTIC PACKAGINGORATION Plastic Packaging Corporation CL86030004 Container Natural Plastic 5 lbs; 86 oz. - Case Of 200 (CL86030004)
- CLAIRE CHASE 352-Black Executive Backpack, Black (600004991030)
- BAZIC Basic Backpack, 16", Red, PK2 (1032)
- EVEREST TRADING Everest 7045S-BK 13 in. Deluxe Junior Backpack (7045S-BK)
- Mobile Edge Book Bags & Backpacks