Shop All Book Bags & Backpacks
Mobile Edge
Herringbone 11"
Mfr # MEWHTT
Zoro # G5190535
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Herringbone Tablet / Ultrabook Totes, Shoulder Strap
- Material Koskin
- Depth 0.8 in
- Height 9-1/2 in
- Application Pen, Digital Audio Player, Key, Accessories, Tablet, Memory Card, Flash Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # MEWHTT
- Zoro # G5190535
- UPC # 871981011701
- Country of Origin China
- Category Book Bags & Backpacks
Dimensions
Depth | 0.8 in |
Height | 9-1/2 in |
Width | 13 in |
Compartment Depth | 1/2 in |
Compartment Height | 7-1/2 in |
Compartment Width | 11 in |
Maximum Screen Size Supported | 11 in |
Details
Includes | Herringbone Tablet / Ultrabook Totes, Shoulder Strap |
Material | Koskin |
Application | Pen, Digital Audio Player, Key, Accessories, Tablet, Memory Card, Flash Drive |
Features | Adjustable Strap, Accessory Pocket |
Item | Tablet / Ultrabook Totes |
Interior Material | Poly Fur |
Compatibility | Apple - iPad |
Carrying Options | Shoulder Strap |
Brand Compatibility | Apple |
Printed Design | Herringbone |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Magnetic Cardholders, 1 in. x 2 in., PK25 (MCH-12-2-0P)
- UNIVERSAL Fixed-Depth Corrugated Shipping Boxes, RSC, 9 in. x 12 in. x 4 in., Brown Kraft, 25PK (UFS1294)
- MADISON MILL 5/8X36 Poplar Dowel (436557)
- IDL PACKAGING Strapping Buckles, Galvanized, 1 1/4", PK250 (BG-114)
- MOBILE EDGE 17.3 in. ScanFast Checkpoint Friendly Backpack 2.0- Black (MESFBP2.0)
- MOBILE EDGE Alienware Vindicator Slim Carr (AWVSC14)
- MOBILE EDGE Smartpack 15.6", MEBPSP6 (MEBPSP6)
- PROPAC CAMPUS CERT BACKPACK (D2012-CAMPUS)
- PREFERRED NATION Ultra-Cool the Reporter Bellino - Tan (P6079 TAN)
- CAMELBAK CamelBak CB-1718901000 3 Liter Mil Spec Crux ThermoBak; MultiCam (CB-1718901000)
- HARVEST Harvest LM214 Black Wheeled Deluxe 17 in. See-through Clear 0.5 mm. PVC Backpack (LM214 Black)
- Mobile Edge Book Bags & Backpacks