Shop All Computer Bags & Sleeves
Mobile Edge
Graphite Smartpa
Mfr # MEGBPSP
Zoro # G5438353
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18"
- Color Graphite
- Product Type Carrying Case
- Width 16"
- Depth 8.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # MEGBPSP
- Zoro # G5438353
- UPC # 871981004673
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Height | 18" |
Width | 16" |
Depth | 8.5" |
Length | 12" |
Details
Color | Graphite |
Product Type | Carrying Case |
Style | Backpack |
Description
This MOBILE EDGE Graphite Smartpa is a carrying case with a backpack style. It has a height of 18", a width of 16", a depth of 8.5", and a length of 12". The color of the case is graphite.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE 3.5 S Plug to 1/4inch S Jack (7135)
- IMAK Wrist Rest, Black, ergoBeads (IMAA10160)
- DURACELL Duracell Alkaline Primary Major Cells AAA 6 Count, PK24 (03264)
- LEVITON Protective Cage, 3-1/4" D, 3" H, 7" W, White (ODCCG)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- UNIDEN Uniden LC150-B Carry Case for SC150 (LC150-B)
- WINGO Wingocase, Universal 14 In 1 Travel Kit, Black (102-T7208-04)
- SOLO Brief, Slim, Laptop, Bk/Orge (UBN1014)
- TARGUS 12" Slipskin Sleeve w Handles, TSS981GL (TSS981GL)
- ATLAS Atlas ATLS8804 Photo SLR Laptop Sling Backpack (ATLS8804)
- Mobile Edge Computer Bags & Sleeves