Shop All Computer Bags & Sleeves
Mobile Edge
Graphite Premium, MEGBPP
Mfr # MEGBPP
Zoro # G5438046
product price: $99.45
/ea
Free Shipping & Returns
$99.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16"
- Depth 9"
- Product Type Carrying Case
- Style Backpack
- Height 21"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # MEGBPP
- Zoro # G5438046
- UPC # 871981007957
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Width | 16" |
Depth | 9" |
Height | 21" |
Length | 16" |
Details
Product Type | Carrying Case |
Style | Backpack |
Material | Ballistic Nylon |
Color | Graphite |
Description
The MOBILE EDGE Graphite Premium MEGBPP is a carrying case with a width of 16", a depth of 9", a height of 21", and a length of 16". It is made of ballistic nylon and is colored graphite.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVERSTONE Nitrogen CPU Cooler for Socket AM2 (NT07-AM2)
- OTTO PRO TWO WIRE HEAVY DUTY SURV KIT (V1-10337)
- UPG Sealed Lead Acid Battery, 12 V, 2.2Ah, UB1222, F1 (Faston Tab) Terminal, AGM Type (D5739)
- ILC Replacement for Philips 989803190371 Battery (989803190371)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- KEMP USA Kemp USA 10-115-NVY-PRE Premium Ultimate EMS Backpack - Navy (10-115-NVY-PRE)
- KENSINGTON/ACCO BRANDS. Kensington Contour Roller Laptop Case, Nylon, 17-1/2 x 9-1/2 x 13, Black (62348)
- SECURE Secure ARMS-M-B Skin Protection Sleeve For Arms; Brown; Medium (ARMS-M-B)
- TARGUS 14" Slipskin Sleeve Black, TSS932 (TSS932)
- MCKLEINUSA McKlein USA 19080 17 in. U Series Logan Leather Two-Tone Dual-Compartment Laptop & Tablet Backpack; Brown (19080)
- Mobile Edge Computer Bags & Sleeves