Shop All Book Bags & Backpacks
Mobile Edge
Graphite Premium, MEGBCP
Mfr # MEGBCP
Zoro # G5190018
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes The Graphite Nylon Briefcase, Shoulder Strap
- Material Leather Handle
- Color Graphite
- Application File Folder, Receipt, Ticket, Pen, Accessories, Flash Drive, Notebook, Magazine, Card, Binder, iPod, Cell Phone
- Height 13.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mobile Edge
- MFR # MEGBCP
- Zoro # G5190018
- UPC # 871981007612
- Country of Origin China
- Category Book Bags & Backpacks
Dimensions
Height | 13.3 in |
Length | 17-1/2 in |
Width | 17-1/2 in |
Depth | 5 in |
Maximum Screen Size Supported | 16 in |
Details
Includes | The Graphite Nylon Briefcase, Shoulder Strap |
Material | Leather Handle |
Color | Graphite |
Application | File Folder, Receipt, Ticket, Pen, Accessories, Flash Drive, Notebook, Magazine, Card, Binder, iPod, Cell Phone |
Item | Briefcase |
Carrying Options | Trolley Strap, Handle, Shoulder Strap |
Exterior Material | Ballistic Nylon |
Compatibility | Apple - iPod |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL 30% Recycled Copy Paper, 92 Bright, 20 lb, 8.5 x 11, White, PK2500 (UNV200305)
- AVERY 1-1/2" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79985)
- BUSINESS SOURCE Storage Box, 12 PK (42050)
- SHARPIE China Marker, Medium Tip, Red Color Family, 12 PK (2059)
- MOBILE EDGE Alienware Vindicator Slim Carr (AWVSC14)
- MOBILE EDGE Smartpack 15.6", MEBPSP6 (MEBPSP6)
- MOBILE EDGE 17.3 in. ScanFast Checkpoint Friendly Backpack 2.0- Black (MESFBP2.0)
- TARGUS 15.6 Sport Backpack Black, TSB89104US (TSB89104US)
- EVEREST Everest EB2000WH-BK Wheeled Laptop Backpack; Black (EB2000WH-BK)
- BLACKCANYON OUTFITTERS BCO HANGING TOILET BAG ASSORTED (BCO17330)
- BAREBONES LIVING Neelum Oversized Tote Bag - Khaki (STC-719)
- Mobile Edge Book Bags & Backpacks