Shop All Book Bags & Backpacks
Mobile Edge
Graphite Express
Mfr # MEGBPE
Zoro # G5190142
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Graphite
- Length 16 in
- Application Headphone, Smartphone, MP3 Player, Book, Accessories, Gear, CD, Notebook, Tablet, Bottle, Cable, Digital Audio Player
- Width 16 in
- Height 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # MEGBPE
- Zoro # G5190142
- UPC # 871981004734
- Country of Origin China
- Category Book Bags & Backpacks
Dimensions
Length | 16 in |
Width | 16 in |
Height | 20 in |
Depth | 8-1/2 in |
Maximum Screen Size Supported | 16 in |
Details
Color | Graphite |
Application | Headphone, Smartphone, MP3 Player, Book, Accessories, Gear, CD, Notebook, Tablet, Bottle, Cable, Digital Audio Player |
Exterior Material | Ballistic Nylon |
Compatibility | Apple - iPad |
Carrying Options | Shoulder Strap |
Item | Backpack |
Brand Compatibility | Apple |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 23"x34" Magnetic Steel Whiteboard (1NUP2)
- BETTER OFFICE PRODUCTS 7-Ring Leatherette Executive Ledger/Check Binder, Zipper Pouch, Holds 9x13in Business Checks, Black (11300)
- TORBAL Balance Scale, 150kg/300 lb., 23-3/5 in.D (BA153C)
- PARTNERS BRAND UPSable Air Bubble Rolls, 1/2" x 24" x 125', Clear, 2/Each (BWUP12S24)
- MOBILE EDGE Smartpack 15.6", MEBPSP6 (MEBPSP6)
- MOBILE EDGE 17.3 in. ScanFast Checkpoint Friendly Backpack 2.0- Black (MESFBP2.0)
- MOBILE EDGE Alienware Vindicator Slim Carr (AWVSC14)
- ASHLEY Student Carry Storage Bag, 6PK (ASH10567)
- PROMARX Back Pack, 15in with 2 Side Mesh Pockets, Assorted Colors, PK2 (SB026232024)
- 5.11 Backpack 40" L, AMP72(TM), Tungsten (56394)
- HANDSON 3013 3 Day Backpack, Black (HA2584168)
- Mobile Edge Book Bags & Backpacks