Shop All Computer Bags & Sleeves
Mobile Edge
Express Eco-Frie
Mfr # MEBPE9D
Zoro # G5438432
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compartment Height 15.50"
- Compartment Width 11.70"
- Depth 8.5"
- Style Backpack
- Product Type Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # MEBPE9D
- Zoro # G5438432
- UPC # 871981007148
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Compartment Height | 15.50" |
Compartment Width | 11.70" |
Depth | 8.5" |
Compartment Depth | 2" |
Height | 20" |
Width | 16" |
Details
Style | Backpack |
Product Type | Carrying Case |
Color | Green |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Jiming JM-6M4.5AC (ML4-645103912)
- KENWOOD Multi Unit Charger, 6 Units, 120VAC (KMB-28-AK)
- TYCON SYSTEMS Battery, Non-Spillable, 12V 52AH AGM, SLA (TPBAT12-52)
- SANOXY 3.5mm Male Audio AUX Jack to USB 2.0 Type A Female OTG Converter Adapter Cable (SANOXY-CABLE75)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- ATLAS New Sleek Photo SLR Laptop Backpack (ATLS8852L)
- JEALOUS DEVIL LLC DecalGirl Collective AED2-BLACKWOOD Amazon Echo Dot 2nd Generation Skin - Black Woodgrain (AED2-BLACKWOOD)
- CAMO Camo AED2-UCAMO Amazon Echo Dot 2nd Generation Skin - Urban Camo (AED2-UCAMO)
- TARGUS 14" Slipskin Sleeve Black, TSS932 (TSS932)
- SAMSONITE Modern Utiltiy Messenger Bag (89579-5794)
- Mobile Edge Computer Bags & Sleeves