Shop All Book Bags & Backpacks
Mobile Edge
Express 15.6" La, MEBPE12
Mfr # MEBPE12
Zoro # G5189774
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ballistic Nylon
- Color Black
- Features Ergonomic Back Panel, Interior Pocket, Bottle Pocket, Accessory Pocket, Tablet Pocket, Cellular Phone Pocket
- Application Tablet, Bottle, Optical Disc, Notebook, Digital Audio Player, Key, Accessories
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mobile Edge
- MFR # MEBPE12
- Zoro # G5189774
- UPC # 871981001382
- Country of Origin China
- Category Book Bags & Backpacks
Dimensions
Width | 16 in |
Height | 20 in |
Depth | 8-1/2 in |
Minimum Screen Size Supported | 16 in |
Compartment Width | 11-1/2 in |
Compartment Height | 15-1/2 in |
Maximum Screen Size Supported | 17 in |
Compartment Depth | 2 in |
Details
Material | Ballistic Nylon |
Color | Black |
Features | Ergonomic Back Panel, Interior Pocket, Bottle Pocket, Accessory Pocket, Tablet Pocket, Cellular Phone Pocket |
Application | Tablet, Bottle, Optical Disc, Notebook, Digital Audio Player, Key, Accessories |
Compatibility | iPad |
Item | Laptop/Tablet Backpack |
Brand Compatibility | Apple |
Carrying Options | Shoulder Strap |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD 11 x 8-1/2" Spiral Bound Notebook (MEA06710)
- FECHOMETAL USA Band, 304 Stainless Steel, 5/8"X0.030"X100Ft (FTA6307158035N)
- COIN-TAINER Tubular Coin Wrapper, Quarter, PK1000 (2160600D16)
- PROTO ELECTRICIAN SCISSORS STAINLESS STEEL (PO318SS)
- MOBILE EDGE Alienware Vindicator Slim Carr (AWVSC14)
- MOBILE EDGE 17.3 in. ScanFast Checkpoint Friendly Backpack 2.0- Black (MESFBP2.0)
- MOBILE EDGE Smartpack 15.6", MEBPSP6 (MEBPSP6)
- PREFERRED NATION Ultra-Cool the Reporter Bellino - Tan (P6079 TAN)
- TOUGHBUILT Quick Access Laptop Bag + Strap (TB-EL-1-M2)
- DEERLUX Small Brown Leather Messenger Bag, Business Briefcase Tablet Bag (QI003303)
- EVEREST Signature Waist Pack, Red (E044MD-RD)
- Mobile Edge Book Bags & Backpacks