Shop All Computer Bags & Sleeves
Mobile Edge
Eco-Friendly Cot, MECBPM1
Mfr # MECBPM1
Zoro # G5438037
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 17.5"
- Color Black
- Style Backpack
- Product Type Carrying Case
- Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # MECBPM1
- Zoro # G5438037
- UPC # 871981001566
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Height | 17.5" |
Width | 5" |
Length | 14" |
Details
Color | Black |
Style | Backpack |
Product Type | Carrying Case |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM Silent Wireless Blue LED Mouse, 2.4 GHz/32.8 ft, Left/Right, Graphite (99769)
- BLOW OFF Blow Off, Auto Duster 3.5 oz. (AD-001-056)
- REVO AMERICA Revo America RU162B16E-4T Ultra HD 16 Channel 4TB NVR Surveillance System with 16 x 2 Megapixel Cameras (RU162B16E-4T)
- PROCELL AA Disposable Battery Pack, Alkaline (PXBP-STYLE-F)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- SOLO Sleeve, f/ 15.6" Laptop, 16-1/4"Wx1"Lx11-1/4"H, Gray (USLUBN10510)
- AIDATA CORP CO LTD Aidata USA ISP502CWB Clear SpinStand (Gray/Black Ring) for iPad 2; 3 & 4 (ISP502CWB)
- WINGO Wingocase, Universal 14 In 1 Travel Kit, Black (102-T7208-04)
- PREFERRED NATION Preferred Nation P4537.BLK Rolling Computer Case; Black (P4537.BLK)
- MCKLEINUSA McKlein USA 18470 17 in. U Series Element Leather Two-Tone Flap-Over Laptop & Tablet Backpack; Brown (18470)
- Mobile Edge Computer Bags & Sleeves