Shop All Computer Bags & Sleeves
Mobile Edge
Dual Power Dx (3 Ac And 2 Usb
Mfr # MEAUAC
Zoro # G5438308
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 125 V AC
- Product Type Surge Suppressor/Protector
- Compatibility iPads, Tablets, iPhones, Smartphones, Notebooks, MP3 Players, USB Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # MEAUAC
- Zoro # G5438308
- UPC # 871981000545
- Country of Origin China
- Category Computer Bags & Sleeves
Details
Input Voltage | 125 V AC |
Product Type | Surge Suppressor/Protector |
Compatibility | iPads, Tablets, iPhones, Smartphones, Notebooks, MP3 Players, USB Devices |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Sigmas SP12-1.2 12V 1.2Ah Sealed Lead Acid Battery (SIGMASTEK-SP12-1.2)
- KINESIS Freestyle2 For Mac Vip3 Accs (KB820HMB-US)
- RAM MOUNTS Replacement for RAM Mounts Ram-track-exa-9 (RAM-TRACK-EXA-9 RAM MOUNTS)
- ILC Replacement for HME Pbt-lip-01 Battery (PBT-LIP-01)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- BUGATTI Carrying Case (Backpack) for 15.6" Notebook - Black (BUGBKP106BK)
- BUGATTI SEDONA Bugatti Contrast Collection Briefcase Bag, Fits Most 14in Laptop, Gray (EXB2161BU-GREY)
- TARGUS Metro Rolling NB Case, TBR003US (TBR003US)
- MCKLEINUSA Mcklein 88024 Hagen Leather Laptop Backpack; Brown (88024)
- NIRVANA HEAT PUMPS USA Solid Colors AED2-SS-BLU Amazon Echo Dot 2nd Generation Skin - Solid State Blue (AED2-SS-BLU)
- Mobile Edge Computer Bags & Sleeves