Shop All Computer Bags & Sleeves
Mobile Edge
Dual Power Auto (Dual Usb Port
Mfr # MEAUCC
Zoro # G5437845
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12 V DC
- Width 0.9"
- Height 1"
- Product Type Auto Adapter
- Output Voltage 5 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # MEAUCC
- Zoro # G5437845
- UPC # 871981000521
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Width | 0.9" |
Height | 1" |
Length | 2.5" |
Details
Input Voltage | 12 V DC |
Product Type | Auto Adapter |
Output Voltage | 5 V DC |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHILIPS Voice Tracer 6110 Digital Recorder, 8 GB, Black (DVT6110)
- ILC Replacement for Fluke 3105035 Battery (3105035 BATTERY FLUKE)
- ILC Replacement for HP Hewlett Packard 718101-001 Battery (718101-001 BATTERY HP HEWLETT PACKARD)
- EREPLACEMENTS Lamp, ELPLP96-ER (ELPLP96-ER)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- TARGUS Metro Rolling NB Case, TBR003US (TBR003US)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products EBGH Travel Bags and Cases 39 in. Long Padded Carry Case- Black (EBGH)
- BUGATTI SEDONA Bugatti Contrast Collection Briefcase Bag, Fits Most 14in Laptop, Gray (EXB2161BU-GREY)
- EPSON Soft Carrying Case Pl 1940W/1945W/1950/1955/1960/1965 (V12H001K65)
- ATLAS New Sleek Photo SLR Laptop Backpack (ATLS8852L)
- Mobile Edge Computer Bags & Sleeves