Shop All Computer Bags & Sleeves
Mobile Edge
Dig Stadium 14.1" Ultrabook Or
Mfr # MP-DSB01
Zoro # G5275244
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compartment Width 1.80"
- Depth 3"
- Height 15"
- Compartment Height 10"
- Compartment Depth 14.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # MP-DSB01
- Zoro # G5275244
- UPC # 871981003140
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Compartment Width | 1.80" |
Depth | 3" |
Height | 15" |
Compartment Height | 10" |
Compartment Depth | 14.50" |
Width | 11" |
Details
Product Type | Carrying Case |
Compatibility | Notebook - 14.1" Display Screen |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Lithonia Lighting ELB06042 6V 4.5Ah Sealed Lead Acid Battery (LITHONIA-LIGHTING ELB06042)
- TP-LINK 8 Port Gigabit Desktop Switch, TLSG108 (TL-SG108)
- BANSHEE Battery Pack, Fits Model KNB26, Kenwood (QKB-26-2100)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG TIPS 20degree (KH8720)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- JCPAL 15 in. MacGuard Protective Case for MacBook Pro, Black (JCP2241)
- MOSSY OAK Mossy Oak AED2-MOSSYOAK-OB Amazon Echo Dot 2nd Generation Skin - Obsession (AED2-MOSSYOAK-OB)
- RAIN DESIGN Rain Design 10054 mStand tabletplus iPad & iPhone; Gold (10054)
- MCKLEINUSA McKlein USA 19080 17 in. U Series Logan Leather Two-Tone Dual-Compartment Laptop & Tablet Backpack; Brown (19080)
- TARGUS Metro Rolling NB Case, TBR003US (TBR003US)
- Mobile Edge Computer Bags & Sleeves