Shop All Computer Bags & Sleeves
Mobile Edge
Dig 14.1" Ultrabook Or 15" Mac, MP-DMB02
Mfr # MP-DMB02
Zoro # G5271272
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Carrying Case
- Color Black
- Style Messenger
- Compatibility Notebook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mobile Edge
- MFR # MP-DMB02
- Zoro # G5271272
- UPC # 871981003485
- Country of Origin China
- Category Computer Bags & Sleeves
Details
Product Type | Carrying Case |
Color | Black |
Style | Messenger |
Compatibility | Notebook |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE USB 2.0 Cable, 3 ft.L, Black (3896)
- MONOPRICE Male To Male 16AWG Audio Cable 3 ft. (5495)
- ILC Replacement for Covidien 1030950 Battery (1030950)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for CyberPower CPS 825 AVR - 2 Pack (ML7-12MP2368113046863)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- UNIDEN Uniden LC150-B Carry Case for SC150 (LC150-B)
- CASE LOGIC Advantage Laptop Attache, For 14" Laptops, 14.6 x 2.8 x 13, Dark Blue (3203987)
- NIRVANA HEAT PUMPS USA Solid Colors AED2-SS-BLK Amazon Echo Dot 2nd Generation Skin - Solid State Black (AED2-SS-BLK)
- KENSINGTON Simply Portable - SP17 Classic Laptop Sl (K62567USA)
- LENOVO IDEA 15.6 Toploader T210 Grey-ROW, GX40Q17231 (GX40Q17231)
- Mobile Edge Computer Bags & Sleeves