Shop All Computer Bags & Sleeves
Mobile Edge
Dig 14.1" Ultrabook Or 15" Mac, MP-DMB01
Mfr # MP-DMB01
Zoro # G5268944
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ballistic Nylon
- Color Navy Blue
- Compartment Width 12"
- Product Type Carrying Case
- Compartment Height 15.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mobile Edge
- MFR # MP-DMB01
- Zoro # G5268944
- UPC # 871981003126
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Compartment Width | 12" |
Compartment Height | 15.50" |
Depth | 5.5" |
Compartment Depth | 3" |
Height | 13.5" |
Width | 16.7" |
Details
Material | Ballistic Nylon |
Color | Navy Blue |
Product Type | Carrying Case |
Style | Messenger |
Compatibility | Notebook - 15.4" |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Mouse-In-A-Box Optical Mouse, USB 2.0, Left/Right Hand Use, Black (K72356US)
- ILC Replacement for Kodak 5600 replacement light bulb lamp (5600 KODAK)
- MONOPRICE 1/4Inch M Jack to 1/4 M Jack Adapter (7231)
- ZORO SELECT Economy Strap Clip, PK10 (2XKF5)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- MOBILE EDGE Mobile Edge - Scanfast Briefcase 2.0 - 16In, 17In Mac - Black (MESFBC2.0)
- TARGUS Messenger Notebook Case, TCM004US (TCM004US)
- SATECHI Water Resistant Carrying Case For Laptops 13in, Space Gray (ST-LTB13)
- BUGATTI Carrying Case (Backpack) for 15.6" Notebook - Black (BUGBKP106BK)
- CASE LOGIC Case Logic 15.6 Inch Laptop Case Attache - VNAI-215BLACK (VNAI-215BLACK)
- Mobile Edge Computer Bags & Sleeves