Shop All Book Bags & Backpacks
Mobile Edge
Deluxe Rolling D
Mfr # ME-PGB1
Zoro # G5190063
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Ballistic Nylon, Canvas
- Color Black
- Height 15.6 in
- Width 26 in
- Depth 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # ME-PGB1
- Zoro # G5190063
- UPC # 871981006936
- Country of Origin China
- Category Book Bags & Backpacks
Dimensions
Height | 15.6 in |
Width | 26 in |
Depth | 15 in |
Details
Material | Ballistic Nylon, Canvas |
Color | Black |
Application | Travel Essential, Accessories |
Features | Telescopic Handle, Accessory Pocket, Locking Mechanism, Built-in Wheels, Retractable Handle |
Item | Rolling Duffel |
Closure Type | Zipper |
Carrying Options | Handle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cork Bulletin Board 36"H x 48"W (1NUL3)
- PARTNERS BRAND Long Corrugated Boxes, 14" x 4" x 4", Kraft, 25/Bundle (1444)
- FELLOWES Paper Shredder Bag, 50 x 42-1/2 x 22 In (FEL3604101)
- SAUNDERS 23"x 26" Clipboard, Brown (5607)
- MOBILE EDGE 17.3 in. ScanFast Checkpoint Friendly Backpack 2.0- Black (MESFBP2.0)
- MOBILE EDGE Smartpack 15.6", MEBPSP6 (MEBPSP6)
- MOBILE EDGE Alienware Vindicator Slim Carr (AWVSC14)
- KIDORABLE Pirate Backpack or Lunch Box (Kidorable pirate backpack)
- OVERLAND DOG GEAR Overland Dog Gear ODG80 Weekender Travel Backpack for Dog; Black (ODG80)
- READY AMERICA Ready America Grab 'N Go 3 Day Deluxe Emergency Kit, , 2 Person Backpack (70285)
- GOJO GOJO® SUPRO MAX„¢ Hand Cleaner - 4 Refills/Case - 7272-04 (7272-04)
- Mobile Edge Book Bags & Backpacks