Shop All Computer Bags & Sleeves
Mobile Edge
Deluxe Leather D
Mfr # ME-LGB1
Zoro # G5438527
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Zipper
- Width 20"
- Color Black
- Height 14"
- Depth 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # ME-LGB1
- Zoro # G5438527
- UPC # 871981006943
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Width | 20" |
Height | 14" |
Depth | 12" |
Details
Closure Type | Zipper |
Color | Black |
Style | Duffel |
Product Type | Carrying Case |
Material | Leather |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Kodak Ektagraphic III A replacement light bulb lamp (EKTAGRAPHIC III A KODAK)
- DANTONA Battery 3.6 Volt Nickel Metal Hydride Dantona 2 Way FRS/GRMS Battery (COM-68300900)
- EZGENERATION Lightweight Stereo Headphones with Microphone 71 in. Cord BK (EZ127482)
- DELL Wired Keyboard and Mouse - KM300C (DELL-KM300C-US)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- MOBILE EDGE Mobile Edge - Scanfast Briefcase 2.0 - 16In, 17In Mac - Black (MESFBC2.0)
- INCASE Hardshell Dot Case For 13-inch Apple Macbook Air M2 2022, Black (INMB200749-BLK)
- BUGATTI SEDONA Bugatti Contrast Collection Briefcase Bag, Fits Most 14in Laptop, Gray (EXB2161BU-GREY)
- PLANAR 22In Wide Monitor (998-2120-00)
- SOLO Sleeve, f/ 15.6" Laptop, 16-1/4"Wx1"Lx11-1/4"H, Gray (USLUBN10510)
- Mobile Edge Computer Bags & Sleeves