Shop All Computer Bags & Sleeves
Mobile Edge
Deluxe Ipad Foli
Mfr # MEIDF2
Zoro # G5437976
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.6"
- Depth 0.5"
- Product Type Carrying Case
- Height 7.6"
- Style Portfolio
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # MEIDF2
- Zoro # G5437976
- UPC # 871981011671
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Width | 9.6" |
Depth | 0.5" |
Height | 7.6" |
Compartment Depth | 0.37" |
Compartment Height | 7.31" |
Compartment Width | 9.50" |
Details
Product Type | Carrying Case |
Style | Portfolio |
Color | Brown |
Compatibility | Apple - iPad, iPad 2, The new iPad |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES HDMI Cable, 6 ft. L, Blue, Dual SHLD (HDVL6)
- 3M Privacy Filter for 23.8in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF238W9EM)
- MIGHTY MAX BATTERY 12V 8Ah Scooter Battery Replaces Energy Power EP-SLA12-8 (ML8-1218611)
- ILC Replacement for Aerotrak Li202sx-7800 Battery (LI202SX-7800)
- MOBILE EDGE Mobile Edge - Scanfast Briefcase 2.0 - 16In, 17In Mac - Black (MESFBC2.0)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- SAVOR IMPORTS Arborio Rice 5kg Bag, PK2 (677738)
- DYMO Rhino 4200 Case Kit (1835374)
- CAMO Camo AED2-UCAMO Amazon Echo Dot 2nd Generation Skin - Urban Camo (AED2-UCAMO)
- TARGUS Metro Rolling NB Case, TBR003US (TBR003US)
- Mobile Edge Computer Bags & Sleeves