Shop All Computer Bags & Sleeves
Mobile Edge
Cutebug Sheba 14.1" Ultrabook, MP-CSB02
Mfr # MP-CSB02
Zoro # G5258602
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Messenger
- Height 11.5"
- Compartment Height 10.30"
- Closure Type Hook & Loop Fastener
- Material MicroFiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # MP-CSB02
- Zoro # G5258602
- UPC # 871981003461
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Height | 11.5" |
Compartment Height | 10.30" |
Width | 15.5" |
Compartment Depth | 3" |
Depth | 5.5" |
Compartment Width | 12.80" |
Details
Style | Messenger |
Closure Type | Hook & Loop Fastener |
Material | MicroFiber |
Color | Peach |
Product Type | Carrying Case |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH MX Master 3S Biz Bolt Blk (910-006581)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for Minn Kota Vantage 101 Motor (ML100-1299)
- MIGHTY MAX BATTERY YTX20L-BS Battery Replacement for BRP Can-Am 300 Skandic Tundra 07-09 (YTX20L-BS620)
- KELLYREST Gel Keyboard Wrist Rest-Black (KCS10160)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- NIRVANA HEAT PUMPS USA Solid Colors AED2-SS-RED Amazon Echo Dot 2nd Generation Skin - Solid State Red (AED2-SS-RED)
- MCKLEINUSA Mcklein 88024 Hagen Leather Laptop Backpack; Brown (88024)
- SOLO Urban Hybrid Laptop Brief/Backpack, 12-1/2"x17"x5", GY (USLUBN31010)
- BUGATTI Carrying Case (Backpack) for 15.6" Notebook - Black (BUGBKP106BK)
- KEMP USA Kemp USA 10-115-NVY-PRE Premium Ultimate EMS Backpack - Navy (10-115-NVY-PRE)
- Mobile Edge Computer Bags & Sleeves