Shop All Computer Bags & Sleeves
Mobile Edge
Cutebug Sheba 14.1" Ultrabook, MP-CSB01
Mfr # MP-CSB01
Zoro # G5261138
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Messenger
- Compartment Height 9.50"
- Closure Type Hook & Loop Fastener
- Compartment Width 12.50"
- Compartment Depth 1.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mobile Edge
- MFR # MP-CSB01
- Zoro # G5261138
- UPC # 871981002594
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Compartment Height | 9.50" |
Compartment Width | 12.50" |
Compartment Depth | 1.25" |
Depth | 5.5" |
Height | 15.5" |
Width | 11.5" |
Details
Style | Messenger |
Closure Type | Hook & Loop Fastener |
Product Type | Carrying Case |
Compatibility | Notebook up to - 14.1" Display Screen |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES In-Ceiling Speaker, 24 in.L x 24 in.W (G86TG2X2)
- LEVITON COAXIAL CONNECTORS COUPLER HDMI WHITE (40834-W)
- TRIPP LITE Reversible USB Extension Cable, Blck, 10ft (UR024-010)
- ICOM Antenna, 160-174MHz, 1/2" L (FASC29V)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- LENOVO IDEA 15.6 Toploader T210 Black-ROW, GX40Q17229 (GX40Q17229)
- CASE LOGIC Huxton 15.6 in. Laptop Attache, Fits Devices Up to 15.6 in., Polyester, 16.3 x 2.8 x 12.4, Black (3204653)
- INCASE Hardshell Dot Case For Apple Macbook Air 15 2023, Clear (INMB200750-CLR)
- TARGUS 16" CityLite Laptop Case, TBT053US (TBT053US)
- NIRVANA HEAT PUMPS USA Solid Colors AED2-SS-RED Amazon Echo Dot 2nd Generation Skin - Solid State Red (AED2-SS-RED)
- Mobile Edge Computer Bags & Sleeves