Shop All Computer Bags & Sleeves
Mobile Edge
Cutebug Hipster - 14.1" Ultrab, MP-CHB03
Mfr # MP-CHB03
Zoro # G5262784
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.5"
- Style Messenger
- Depth 2.8"
- Compartment Depth 1.75"
- Compartment Width 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # MP-CHB03
- Zoro # G5262784
- UPC # 871981003447
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Width | 10.5" |
Depth | 2.8" |
Compartment Depth | 1.75" |
Compartment Width | 10" |
Compartment Height | 14.50" |
Height | 14.5" |
Details
Style | Messenger |
Product Type | Carrying Case |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Battery Replaces Altered Future Pro 150 (ML7-1219111111891)
- UNIRISE USA The Usb Type C To Usb A Male Cable Allows To Sync Your Mobile Device (USBC-USB-03F)
- ILC Replacement for Projection Lamp / Bulb EXY 82v250w replacement light bulb lamp (EXY 82V250W PROJECTION LAMP / BULB)
- MIGHTY MAX BATTERY 12V 18Ah Replaces RBC7 SU1400 SUA1500 SU700 APC Cartridge - 2 Pack (ML18-12MP296971)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- SECURE Secure ARMS-M-B Skin Protection Sleeve For Arms; Brown; Medium (ARMS-M-B)
- CASE LOGIC Huxton 15.6 in. Laptop Attache, Fits Devices Up to 15.6 in., Polyester, 16.3 x 2.8 x 12.4, Black (3204653)
- EVERKI USA Laptop Bag -Briefcase- Fits Up To 16 (EKB407NCH)
- SOLO Sleeve, f/ 15.6" Laptop, 16-1/4"Wx1"Lx11-1/4"H, Gray (USLUBN10510)
- CASE LOGIC Case Logic 15.6 Inch Laptop Case Attache - VNAI-215BLACK (VNAI-215BLACK)
- Mobile Edge Computer Bags & Sleeves