Shop All Computer Bags & Sleeves
Mobile Edge
Cutebug Hipster - 14.1" Ultrab, MP-CHB02
Mfr # MP-CHB02
Zoro # G5121673
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14.5"
- Width 10.5"
- Depth 2.8"
- Compartment Width 10"
- Style Messenger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # MP-CHB02
- Zoro # G5121673
- UPC # 871981003430
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Height | 14.5" |
Width | 10.5" |
Depth | 2.8" |
Compartment Width | 10" |
Compartment Height | 14.50" |
Compartment Depth | 1.75" |
Details
Style | Messenger |
Product Type | Carrying Case |
Compatibility | Notebook - 14.1" Display Screen |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVOTEK 5MP 30M IR H.265 Outdoor WDR Pro Turret, IoTSecurity, 2.8mm (IT9380-HF2)
- MIGHTY MAX BATTERY YTX7A-BS Battery for Suzuki GSF 250 Bandit, 1995 (YTX7A-BS128)
- MAXELL Headphone, Black (190319)
- MONOPRICE XLR (M) Mic Connector, 3pin (6210)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- SOLO Brief, Slim, Laptop, Bk/Orge (UBN1014)
- BUGATTI Carrying Case (Backpack) for 15.6" Notebook - Black (BUGBKP106BK)
- TARGUS Metro Rolling NB Case, TBR003US (TBR003US)
- TARGUS 12" Slipskin Sleeve w Handles, TSS981GL (TSS981GL)
- STARLINKS Starlinks EC3 Once Upon A Time Cameo (EC3)
- Mobile Edge Computer Bags & Sleeves