Shop All Computer Bags & Sleeves
Mobile Edge
Cutebug Hipster - 14.1" Ultrab, MP-CHB01
Mfr # MP-CHB01
Zoro # G5255382
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14.5"
- Product Type Carrying Case
- Style Messenger
- Compartment Height 10"
- Depth 2.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # MP-CHB01
- Zoro # G5255382
- UPC # 871981003034
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Width | 14.5" |
Compartment Height | 10" |
Depth | 2.8" |
Height | 10.5" |
Compartment Width | 1.80" |
Details
Product Type | Carrying Case |
Style | Messenger |
Compatibility | Notebook - 14.1" Display Screen |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLY-PLANAR Outdoor Speakers, Black, 2-1/2in.D, 40W, PR (MA4056-B)
- AUDIOVOX Audiovox SHSB1 Seat Heater for Either Cloth or Leather Seats (SHSB1)
- AIPHONE Single Call Station, For NHX Series (NH-1SA/A)
- CODE USB to RJ45 6' Cable for Code Reader Barcode Scanner (176506)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- CASE LOGIC Advantage Laptop Attache, For 14in Laptops, 14.6 x 2.8 x 13, Black (3203986)
- BUGATTI SEDONA Bugatti Contrast Collection Briefcase Bag, Fits Most 14in Laptop, Gray (EXB2161BU-GREY)
- SAMSONITE Classic Business 2.0 Carrying Case (Briefcase) for 17" Notebook - Black (SML1412721041)
- CASE LOGIC Advantage Laptop Attache, For 14" Laptops, 14.6 x 2.8 x 13, Dark Blue (3203987)
- EVERKI USA Laptop Bag -Briefcase- Fits Up To 16 (EKB407NCH)
- Mobile Edge Computer Bags & Sleeves