Shop All Computer Bags & Sleeves
Mobile Edge
Cutebug 14.1" Ultrabook Or 15", MP-CMB02
Mfr # MP-CMB02
Zoro # G5121752
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13.5"
- Material MicroFiber
- Width 5.5"
- Depth 16.7"
- Style Messenger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # MP-CMB02
- Zoro # G5121752
- UPC # 871981003454
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Height | 13.5" |
Width | 5.5" |
Depth | 16.7" |
Details
Material | MicroFiber |
Style | Messenger |
Color | Purple |
Product Type | Carrying Case |
Compatibility | Notebook - 15.4" Display Screen |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VARTA Rechargeable Mempac Microbattery NiMH Battery 55615-703-012 (55615-703-012)
- CTA DIGITAL Security Kiosk Stand, Large Tablets (PAD-UATP)
- ILC Replacement for Hetronic 68300900 Battery (68300900 BATTERY HETRONIC)
- ULTRALAST Battery 12 Volt Alkaline Ultralast Specialty Battery (UL23A)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- STARLINKS Starlinks EC3 Once Upon A Time Cameo (EC3)
- TARGUS Citygear Tcg717Gl Carry (TCG717GL)
- CASE LOGIC Advantage Laptop Attache, For 14" Laptops, 14.6 x 2.8 x 13, Dark Blue (3203987)
- SAMSONITE Classic Business 2.0 Carrying Case (Briefcase) for 17" Notebook - Black (SML1412721041)
- TARGUS 12" Slipskin Sleeve w Handles, TSS981GL (TSS981GL)
- Mobile Edge Computer Bags & Sleeves