Shop All Computer Bags & Sleeves
Mobile Edge
Cutebug 14.1" Ultrabook Or 15", MP-CMB01
Mfr # MP-CMB01
Zoro # G5260307
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 5.5"
- Product Type Carrying Case
- Width 13.5"
- Style Messenger
- Height 16.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # MP-CMB01
- Zoro # G5260307
- UPC # 871981002587
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Depth | 5.5" |
Width | 13.5" |
Height | 16.8" |
Details
Product Type | Carrying Case |
Style | Messenger |
Compatibility | Notebook up to - 15.4" Display Screen |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIGASTONE Gigastone Sdhc Card 8Gb (GS-SDHC1008G-R)
- AIPHONE Audio Door Station (IE-JA)
- HAMMOND 20U 23D SWING-OUT WALL CABINET (HWM2420U20BK)
- MIGHTY MAX BATTERY 12V 8AH SLA Replacement for PowerSonic PS-1282S (ML8-12133324)
- MOBILE EDGE Mobile Edge - Scanfast Briefcase 2.0 - 16In, 17In Mac - Black (MESFBC2.0)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- CASE LOGIC Case Logic LAPS-113PEACOCK 13.3 In. Laptop Sleeve - Peacock (LAPS-113PEACOCK)
- AIDATA CORP CO LTD Aidata USA ISP502CWB Clear SpinStand (Gray/Black Ring) for iPad 2; 3 & 4 (ISP502CWB)
- INCASE Hardshell Dot Case For Apple Macbook Pro 16 2021, Clear (INMB200722-CLR)
- STARLINKS Starlinks EC3 Once Upon A Time Cameo (EC3)
- Mobile Edge Computer Bags & Sleeves