Shop All Computer Bags & Sleeves
Mobile Edge
Crossbody Tech 1
Mfr # MEMTCO
Zoro # G5438107
product price: $50.55
/ea
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12"
- Style Messenger
- Width 10"
- Product Type Carrying Case
- Depth 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # MEMTCO
- Zoro # G5438107
- UPC # 871981000750
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Height | 12" |
Width | 10" |
Depth | 3" |
Details
Style | Messenger |
Product Type | Carrying Case |
Compatibility | Apple - iPad |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSCENDENT Video Transmitter/Receiver, Channels 1 (VT-TR4VPK)
- ISOTUNES Lite Bluetooth Earbuds, Safety Green (IT-20)
- MOTOROLA Charger, 120VAC, 1.5 hr. Charge Time (XUAAJ72X511 VAC-UNI)
- SCHLAGE ELECTRONICS 2A Power Supply, 900-4RL Board, 4 Relay Board w/ Integrated Logic (PS902-4RL)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- WINGO Wingocase, Universal 14 In 1 Travel Kit, Black (102-T7208-04)
- CASE LOGIC Case Logic 15.6 Inch Laptop Case Attache - VNAI-215BLACK (VNAI-215BLACK)
- PREFERRED NATION Preferred Nation P4537.BLK Rolling Computer Case; Black (P4537.BLK)
- PLANAR 22In Wide Monitor (998-2120-00)
- INCASE Hardshell Dot Case For Apple Macbook Air 15 2023, Clear (INMB200750-CLR)
- Mobile Edge Computer Bags & Sleeves