Shop All Computer Bags & Sleeves
Mobile Edge
Corduroy Laptop/
Mfr # MEWCUT
Zoro # G5242816
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 1.3"
- Style Tote
- Compatibility Apple - MacBook
- Height 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # MEWCUT
- Zoro # G5242816
- UPC # 871981011695
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Width | 1.3" |
Height | 12" |
Depth | 17" |
Details
Color | Black |
Style | Tote |
Compatibility | Apple - MacBook |
Product Type | Carrying Case |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Welch-allyn 105631 Battery (105631 BATTERY WELCH-ALLYN)
- BADGY ID Card Printer, 30 mil, 5-25/32 in. H (B12U0000RS)
- VTECH Vtech 3 Handset Answering System with Caller ID and Call Waiting - 80-8615-00 (80-8615-00)
- AIPHONE Power Supply, For Aiphone Intercom Syste (SKK-620C)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- PLANAR 22In Wide Monitor (998-2120-00)
- ATLAS New Sleek Photo SLR Laptop Backpack (ATLS8852L)
- BUGATTI SEDONA Bugatti Contrast Collection Briefcase Bag, Fits Most 14in Laptop, Gray (EXB2161BU-GREY)
- DYMO Rhino 4200 Case Kit (1835374)
- TARGUS TopLoad16" Classsic Notebook, TCT027US (TCT027US)
- Mobile Edge Computer Bags & Sleeves