Shop All Computer Bags & Sleeves
Mobile Edge
Corduroy 11" Ipa
Mfr # MEWCTT
Zoro # G5242798
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.8"
- Color Black
- Height 9.5"
- Product Type Carrying Case
- Compatibility Apple - iPad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # MEWCTT
- Zoro # G5242798
- UPC # 871981011688
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Width | 0.8" |
Height | 9.5" |
Depth | 13" |
Details
Color | Black |
Product Type | Carrying Case |
Compatibility | Apple - iPad |
Style | Tote |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Gel Antimicrobial Wrist Rest, Black (WR309LE)
- ILC Replacement For ASSOCIATED, 9002A (9002A)
- HAMILTONBUHL HygenX Disposable Headphone Covers, On-Ear, Pair, PK50 (HygenX25)
- AXIOM MANUFACTURING Axiom 3-In-1 Displayport To Hdmi, Vga And Dvi Video Adapter - Black (3N1DP2HVDK-AX)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- TARGUS 3D Protection Case For Dell Venue 11 And Latitude 11 Black 11 (THZ632US)
- KEMP USA Kemp USA 10-115-NVY-PRE Premium Ultimate EMS Backpack - Navy (10-115-NVY-PRE)
- PREFERRED NATION Preferred Nation P4537.BLK Rolling Computer Case; Black (P4537.BLK)
- HDNP B&W International CS-2000 Type 2000 Outdoor Case Carrying Strap (CS/2000)
- TARGUS 16" CityLite Laptop Case, TBT053US (TBT053US)
- Mobile Edge Computer Bags & Sleeves