Shop All Computer Bags & Sleeves
Mobile Edge
Classic Corduroy, MEWCCL
Mfr # MEWCCL
Zoro # G5437802
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14"
- Depth 6"
- Product Type Carrying Case
- Closure Type Zipper
- Compartment Depth 2.20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # MEWCCL
- Zoro # G5437802
- UPC # 871981011725
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Height | 14" |
Depth | 6" |
Compartment Depth | 2.20" |
Width | 17.5" |
Compartment Width | 15.90" |
Compartment Height | 11.50" |
Details
Product Type | Carrying Case |
Closure Type | Zipper |
Style | Tote |
Color | Black |
Compatibility | Apple -iPad |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA 1Port Rs-232/422/485 Dvc Srvr, 10/100M Eth., Db9 Male, Poe, Nport P5150A-T (NPort P5150A-T)
- MOTOROLA Antenna, 7-1/4 L, Rubber/Plastic (PMAF4003A)
- COMMSCOPE Replacement for Tessco L4pnm-h (L4PNM-H)
- CABLE WHOLESALE CableWholesale 10D1-03206 Serial Extension Cable DB9 Male to DB9 Female RS-232 UL rated 9 Conductor 1:1 6 foot (10D1-03206)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- KENSINGTON/ACCO BRANDS. Kensington Contour Roller Laptop Case, Nylon, 17-1/2 x 9-1/2 x 13, Black (62348)
- MCKLEINUSA Mcklein 88024 Hagen Leather Laptop Backpack; Brown (88024)
- EVERKI USA Sometimes A Little Can Go A Long Way. Slim, Small, And Conservatively (EKP118)
- SATECHI Water Resistant Carrying Case For Laptops 15in, Space Gray (ST-LTB15)
- LENOVO IDEA 15.6 Toploader T210 Grey-ROW, GX40Q17231 (GX40Q17231)
- Mobile Edge Computer Bags & Sleeves