Shop All Computer Bags & Sleeves
Mobile Edge
Chromebook /Ultr
Mfr # MEEN214
Zoro # G5438423
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15"
- Length 15"
- Depth 3"
- Height 10.5"
- Material 1680D Ballistic Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # MEEN214
- Zoro # G5438423
- UPC # 871981006080
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Width | 15" |
Length | 15" |
Depth | 3" |
Height | 10.5" |
Details
Material | 1680D Ballistic Nylon |
Style | Briefcase |
Color | Black |
Product Type | Carrying Case |
Compatibility | Microsoft - Surface Pro 3, HP - Revolve |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARPHONE CONNECTION Surveillance Kit, Black (EP4022QR)
- ILC Replacement for Panasonic Up-vw1245p1 (UP-VW1245P1 PANASONIC)
- PYLE 9.4'' Indoor/Outdoor 70 Volt Pa Horn Speaker (PHSP30TA)
- MIGHTY MAX BATTERY 12V 35AH SLA Replacement Battery for Golden Technology Compass GP600 (MAX3949339)
- MOBILE EDGE Mobile Edge - Scanfast Briefcase 2.0 - 16In, 17In Mac - Black (MESFBC2.0)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- CASE LOGIC Huxton 15.6 in. Laptop Attache, Fits Devices Up to 15.6 in., Polyester, 16.3 x 2.8 x 12.4, Black (3204653)
- SATECHI Water Resistant Carrying Case For Laptops 13in, Space Gray (ST-LTB13)
- KENSINGTON Simply Portable SP15 Neoprene Laptop Sle (K62561USB)
- CASE LOGIC Case Logic 17.3 Inch Laptop Case - VNCI-217BLACK (VNCI-217BLACK)
- UNIDEN Uniden LC150-B Carry Case for SC150 (LC150-B)
- Mobile Edge Computer Bags & Sleeves