Shop All Computer Bags & Sleeves
Mobile Edge
Cell Ring™ - Wh
Mfr # MEASG2
Zoro # G5438003
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Rotate, Adhesive
- Product Type Multi Purpose Holder
- Height 1.6"
- Length 1.3"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # MEASG2
- Zoro # G5438003
- UPC # 871981001610
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Height | 1.6" |
Length | 1.3" |
Width | 0.1" |
Details
Features | Rotate, Adhesive |
Product Type | Multi Purpose Holder |
Color | White |
Material | Steel |
Description
The MOBILE EDGE Cell RingTM - Wh is a multi purpose holder made of steel. It has a height of 1.6", a length of 1.3", and a width of 0.1". It is white in color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC ENCLOSURES Dual-Door Printer Enclosure - Stainless Steel, NEMA 4X (Printer Qube Stainless Steel)
- ILC Replacement for Panasonic Up-vw1245p1 (UP-VW1245P1 PANASONIC)
- GARMIN Instinct 2S Solar, Mist Grey (010-02564-11)
- OTTO Headset, Behind the Head, On Ear, Black (V4-BA2MG5)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- MOBILE EDGE Mobile Edge - Scanfast Briefcase 2.0 - 16In, 17In Mac - Black (MESFBC2.0)
- PREFERRED NATION Preferred Nation 6113.Blk Columbia Vertical Laptop Messenger - Black (6113.Blk)
- SAMSONITE Spinner Mobile Office (128167-1041)
- UNIDEN Uniden LC150-B Carry Case for SC150 (LC150-B)
- SAMSONITE Classic Business 2.0 Carrying Case (Briefcase) for 17" Notebook - Black (SML1412721041)
- Mobile Edge Computer Bags & Sleeves