Shop All Computer Bags & Sleeves
Mobile Edge
Cell Ring™ - Bl
Mfr # MEASG1
Zoro # G5438222
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.6"
- Color Black
- Length 1.3"
- Width 0.1"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # MEASG1
- Zoro # G5438222
- UPC # 871981001603
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Height | 1.6" |
Length | 1.3" |
Width | 0.1" |
Details
Color | Black |
Material | Steel |
Features | Residue-free, Reusable, Removable, Rotate, Adhesive, Adjustable Viewing Angle |
Product Type | Phone Ring |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX16-BS 12V 14Ah Battery Replaces Maintenance-Free AGM RTX16-BS (YTX16-BS110)
- SMITHSONIAN FOLKWAYS Smithsonian Folkways FW-09907-CCD Sholem Aleichem- Read in Yiddish by Gustav Berger (FW-09907-CCD)
- MIGHTY MAX BATTERY 12V 7AH SLA Replaces lc-r127r2p ub1270 pc1270 ps1270f1 jc1260 - 8 Pack (ML7-12MP8317418)
- MONOPRICE USB 2.0 Extension Cable, 15 ft.L, Black (5435)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- EPSON Soft Carrying Case Pl 1940W/1945W/1950/1955/1960/1965 (V12H001K65)
- KENSINGTON Simply Portable SP15 Neoprene Laptop Sle (K62561USB)
- KENSINGTON Simply Portable - SP17 Classic Laptop Sl (K62567USA)
- PREFERRED NATION Preferred Nation 6113.Blk Columbia Vertical Laptop Messenger - Black (6113.Blk)
- JCPAL 15 in. MacGuard Protective Case for MacBook Pro, Black (JCP2241)
- Mobile Edge Computer Bags & Sleeves