Shop All Book Bags & Backpacks
Mobile Edge
Canvas Eco-Frien, MECBC9
Mfr # MECBC9
Zoro # G5189792
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton Canvas
- Color Olive
- Includes Eco-Friendly Briefcase (Olive), Shoulder Strap
- Features Padded Compartment, Tablet Pocket, Zippered Pocket, Accessory Pocket, Detachable Shoulder Strap, Adjustable Shoulder Strap, Front Pocket, Lightweight, Environmentally Friendly
- Height 12.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # MECBC9
- Zoro # G5189792
- UPC # 871981000613
- Country of Origin China
- Category Book Bags & Backpacks
Dimensions
Height | 12.3 in |
Length | 17.3 in |
Width | 4-1/2 in |
Maximum Screen Size Supported | 16 in |
Details
Material | Cotton Canvas |
Color | Olive |
Includes | Eco-Friendly Briefcase (Olive), Shoulder Strap |
Features | Padded Compartment, Tablet Pocket, Zippered Pocket, Accessory Pocket, Detachable Shoulder Strap, Adjustable Shoulder Strap, Front Pocket, Lightweight, Environmentally Friendly |
Application | Accessories, Magazine, Paper Sheet, Tablet, Notebook |
Standards | ECO Certified |
Interior Material | Poly Fur |
Item | Briefcase |
Brand Compatibility | Apple |
Compatibility | Apple - iPad |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA Remanufactured TN436M Extra High-Yield Toner, 6,500 PY, Magenta (IVRTN436M)
- ENCORE PACKAGING Cord Forklift Mount Dispenser - Core ID: 3" (EP-3032-3)
- DECKER TAPE PRODUCTS Label, DL1184, PACKING LIST ENCLOSED, 3" X 5" (DL1184)
- SCOTCH Double-Sided Coated Paper Tape (410M)
- MOBILE EDGE 17.3 in. ScanFast Checkpoint Friendly Backpack 2.0- Black (MESFBP2.0)
- MOBILE EDGE Alienware Vindicator Slim Carr (AWVSC14)
- MOBILE EDGE Smartpack 15.6", MEBPSP6 (MEBPSP6)
- MCKLEINUSA 17 in. Cumberland Nylon Dual Compartment Laptop Backpack, Navy (18367)
- PERFECTLY PACKED Everest 19 in. Backpack with Dual Mesh Pocket (PE70263)
- PREFERRED NATION Preferred Nation P5282 BLK Solar Backpack - Black (P5282 BLK)
- CLAIRE CHASE Claire Chase 352-Cafe Executive Backpack; Cafe (600004991023)
- Mobile Edge Book Bags & Backpacks