Shop All Computer Bags & Sleeves
Mobile Edge
Canvas Eco-Frien, MECBC1
Mfr # MECBC1
Zoro # G5438283
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Briefcase
- Color Black
- Product Type Carrying Case
- Height 12.3"
- Length 17.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mobile Edge
- MFR # MECBC1
- Zoro # G5438283
- UPC # 871981000590
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Height | 12.3" |
Length | 17.3" |
Width | 4.5" |
Details
Style | Briefcase |
Color | Black |
Product Type | Carrying Case |
Compatibility | Apple - iPad, MacBook |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH Battery for Polaris Ranger, RZR 2010 - 2011 (YTX12-BS101)
- ANGRY ORANGE ANGRY ORANGE ENZYME 32OZ (AOR-PET-STOD-32)
- APC Apc Av S Type Universal Rail Kit (SRAILKIT)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Minuteman MCP1000IRME (ML7-1219112053)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- MOBILE EDGE Mobile Edge - Scanfast Briefcase 2.0 - 16In, 17In Mac - Black (MESFBC2.0)
- JEALOUS DEVIL LLC DecalGirl Collective AED2-BLACKWOOD Amazon Echo Dot 2nd Generation Skin - Black Woodgrain (AED2-BLACKWOOD)
- CASE LOGIC Case Logic 17.3 Inch Laptop Case - VNCI-217BLACK (VNCI-217BLACK)
- ATLAS Atlas ATLS8804 Photo SLR Laptop Sling Backpack (ATLS8804)
- TARGUS Urban Sleeve Black 15.6 (TBS933GL)
- Mobile Edge Computer Bags & Sleeves