Shop All Book Bags & Backpacks
Mobile Edge
Baseball Backpac, ME-BB10
Mfr # ME-BB10
Zoro # G5237478
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Twin Matt, Ballistic Nylon
- Color Black, Orange
- Depth 10 in
- Width 17 in
- Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # ME-BB10
- Zoro # G5237478
- UPC # 871981009807
- Country of Origin China
- Category Book Bags & Backpacks
Dimensions
Depth | 10 in |
Width | 17 in |
Height | 24 in |
Details
Material | Twin Matt, Ballistic Nylon |
Color | Black, Orange |
Application | Portable Audio Player, Beverage, Softball, Cellular Phone, Bottle, Shoes, Baseball, Bat, iPod, Glove, Earphone, Accessories, Ball |
Carrying Options | Shoulder Strap, Handle |
Compatibility | Apple - iPod |
Item | Baseball / Softball Gear Bag |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Pressboard Folder, 2 Fastener, Yellow, PK50 (12940)
- KAPAK BY AMPAC 12" x 8" Barrier Pouch, 4.50 mil, Clear, PK 1000 (504B-1M)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 8 1/4 in W x 4 3/4 in H (1W836)
- ZORO SELECT Heat Sealer, Hand Operated, 6 In (13F532)
- MOBILE EDGE Alienware Vindicator Slim Carr (AWVSC14)
- MOBILE EDGE Smartpack 15.6", MEBPSP6 (MEBPSP6)
- MOBILE EDGE 17.3 in. ScanFast Checkpoint Friendly Backpack 2.0- Black (MESFBP2.0)
- EVEREST TRADING Everest 3045R-NY 20 in. Oversize Deluxe Backpack (3045R-NY)
- BAREBONES LIVING Neelum Market Tote Bag - Khaki (STC-718)
- LOGO BRANDS Dallas Cowboys Clear Crossbody (609-66P)
- CONDOR OUTDOOR PRODUCTS COMPACT ASSAULT PACK, COYOTE BROWN (126-498)
- Mobile Edge Book Bags & Backpacks