Shop All Tablet Cases
Mobile Edge
Alienware Vindicator Cscanfast
Mfr # AWVBC14
Zoro # G5332382
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 15.3"
- Height 12.3"
- Material Nylon
- Color Black
- Depth 6.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mobile Edge
- MFR # AWVBC14
- Zoro # G5332382
- UPC # 871981012241
- Country of Origin China
- Category Tablet Cases
Dimensions
Width | 15.3" |
Height | 12.3" |
Depth | 6.3" |
Compartment Height | 10.20" |
Compartment Depth | 1.60" |
Compartment Width | 13.20" |
Details
Material | Nylon |
Color | Black |
Style | Briefcase |
Product Type | Carrying Case |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERALD Tilt TV Wall Mount For 32"-72" TVs (SM-918-9369)
- SPECO TECHNOLOGIES Camera, Bullet, Fixed Lens, 12VDC (VL62T)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for Enduring 3FM7 (ML7-6123296)
- ANTENNAS DIRECT Antennas Direct DB8E Antenas Direct Ultra Long Range Dtv Outdoor Antenna (DB8E)
- MOBILE EDGE Multi-Tool Tech Pen – Twist Pe, MEASPM3 (MEASPM3)
- URBAN ARMOR GEAR Metropolis Case for Apple iPad Pro 12.9 2022 / 2021, Black (122946114040)
- AIDATA CORP CO LTD Aidata USA IA-1004WL Locking iPad Air & iPad Air 2 Station Stand - White (IA-1004WL)
- TARGUS Scratch Resistant Screenprtctr, AWV330GL (AWV330GL)
- GUMDROP CASES Droptech Clear For Ipad 10.2 7Th Gen - B (01A001)
- TECH THEORY Trifold Case for iPad Air 2 black (TTIPADA2BLK)
- TARGUS 17" notebook slip case, CVR217 (cvr217)
- Mobile Edge Tablet Cases