Shop All Tablet Cases
This Product is Discontinued
Mobile Edge
Alienware Vindicator 2.0 Slim, AWV15SC2.0 (Discontinued)
Mfr # AWV15SC2.0
Zoro # G5325897
This Product is Discontinued
Key Features
- Width 17"
- Height 13"
- Style Briefcase
- Product Type Carrying Case
- Depth 2.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mobile Edge
- MFR # AWV15SC2.0
- Zoro # G5325897
- UPC # 871981005021
- Country of Origin China
- Category Tablet Cases
Dimensions
Width | 17" |
Height | 13" |
Depth | 2.6" |
Details
Style | Briefcase |
Product Type | Carrying Case |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.